X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG897YPU/P0X8310A "Ashfield" Single Handle Shower Faucet

Item: PG897YPU/P0X8310A
Finish: Rustic Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $548.00

Price: $455.21 (Pricing is for Rustic Bronze)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 6-1/16"
Shower Head Type Single Function
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Flange Included Yes
Shower Arm Included Yes