X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897YPU "Ashfield" Shower Faucet Trim Kit

Item: PG897YPU
Finish: Rustic Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-1/16"
Shower Head Type Single Function
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Flange Included Yes
Shower Arm Included Yes
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"
Weight 4 lbs