X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897SRC/P0X8310A "Serrano" Single Handle Shower Faucet

Item: PG897SRC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Escutcheon Height 6-3/4"
Valve Escutcheon Width 6-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.0
Pressure Balanced Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
CEC Approved No
Features EZ Clean Shower Head