X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897NCC "Contempra" Shower Faucet Trim Kit

Item: PG897NCC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
ADA Compliant Yes
Low Lead Compliant Yes
Eco-Friendly Water Sense
Cal Green Compliant
Flange Diameter 2-15/32"
Included Features Volume And Temperature Control
Shower Arm Included Yes
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"