X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897NCK/P0X8310A "Contempra" Single Handle Shower Faucet

Item: PG897NCK/P0X8310A
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Diameter 7"
Shower Head Type Rain Head
Number Of Spray Head Functions 1
Valve Escutcheon Height 6-15/16"
Valve Escutcheon Width 6-15/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2
Pressure Balanced Yes
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Water Sense
Flange Diameter 2-15/32"
Included Features Volume And Temperature Control
Low Lead Compliant Yes
Shower Arm Included Yes