X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PG897MBC "Marielle" Shower Faucet Trim Kit

Item: PG897MBC
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $139.00

Price: $116.76 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 6-1/16"
Shower Head Type Rain Head
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Flow Rate (GPM) 2.0
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Flange Included Yes
Mounting Hardware Included Yes
Shower Arm Included Yes
Valve Escutcheon Height 6-7/8"
Valve Escutcheon Width 6-7/8"