X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PG897GLC/P0X8310A "Saxton" Single Handle Shower Faucet

Item: PG897GLC/P0X8310A
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Head Diameter 6-23/32"
Shower Head Type Single Function
Valve Escutcheon Height 7-3/8"
Valve Escutcheon Width 6-23/32"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.0
ADA Compliant Yes
Eco-Friendly Cal Green Compliant
Diverter Spout Yes
Flange Included Yes
Shower Arm Included Yes
Spout Length 4-15/16"