Pfister PG0W80100 Bathroom Sink Faucet Rough In Valve
| Item: | PG0W80100 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $143.64
Details and Dimensions
| Valve Type | 8'' Wall Mount Bath Sink Valve |
| Construction | Brass |
| Features | • 1/2" NPT Rough-In Valve |
| Low Lead Compliant | Yes |
| Warranty |


