X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBYP5K "Ashfield" Towel Bar

Item: PBTBYP5K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $177.00

Price: $136.92 (Pricing is for Brushed Nickel)




Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 26-5/16"
Bar Diameter 0-1/2"
Bracket Diameter 2-5/16"
Extension From Wall 6"