Pfister PBTBYP2U "Ashfield" Towel Bar
| Item: | PBTBYP2U |
| Finish: | Rustic Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $76.15 (Pricing is for Rustic Bronze)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-5/16" |
| Bar Diameter | 0-1/2" |
| Bracket Diameter | 2-5/16" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


