X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBNC2C "Contempra" Towel Bar

Item: PBTBNC2C
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $55.00

Price: $46.20 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Length 26-1/2"
Construction Metal
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
ADA Compliant Yes