X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBNC2K "Contempra" Towel Bar

Item: PBTBNC2K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $78.00

Price: $65.52 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Length 26-1/2"
Construction Metal
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
ADA Compliant Yes