X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PBTBNC1C "Contempra" Towel Bar

Item: PBTBNC1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Length 20-1/2"
Construction Metal
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"