X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBNC1K "Contempra" Towel Bar

Item: PBTBNC1K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $70.00

Price: $58.80 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Length 20-1/2"
Construction Metal
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"