Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBMB2C "Marielle" Towel Bar

Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $80.00

Price: $67.20 (Pricing is for Polished Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Mounting Width 26-5/32"
Construction Metal
Bar Diameter 0-3/4"
Bracket Diameter 1-31/32"
Extension From Wall 3-23/32"
Mounting Hardware Included Yes
Concealed Screws Yes
ADA Compliant Yes