X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBMB1K "Marielle" Towel Bar

Item: PBTBMB1K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $68.00

Price: $57.12 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Mounting Width 20-5/32"
Construction Metal
Bar Diameter 0-3/4"
Bracket Diameter 1-31/32"
Extension From Wall 3-23/32"
Mounting Hardware Included Yes
Concealed Screws Yes
ADA Compliant Yes