X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBGL2C "Saxton" Towel Bar

Item: PBTBGL2C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $57.00

Price: $47.88 (Pricing is for Polished Chrome)




Details and Dimensions

Bar Length 24"
Overall Width 27-9/16"
Construction Metal
Bar Diameter 0-9/16"
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes
Concealed Screws Yes