X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBGL1C "Saxton" Towel Bar

Item: PBTBGL1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $52.00

Price: $40.82 (Pricing is for Polished Chrome)



Details and Dimensions

Bar Length 18"
Overall Width 21-9/16"
Construction Metal
Bar Diameter 0-9/16"
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes
Concealed Screws Yes