Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Pfister
>
PBTBE2KK
Pfister PBTBE2KK "Catalina" Towel Bar
| Item: | PBTBE2KK |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.95 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/8" |
| Bar Diameter | 0-1/2" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/16" |
| Product Specifications |
| Warranty |


