X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBDF2C "Kenzo" Towel Bar

Item: PBTBDF2C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $114.00

Price: $95.76 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Construction Metal
Mounting Hardware Included Yes
Concealed Screws Yes