X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBDF1C "Kenzo" Towel Bar

Item: PBTBDF1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $88.00

Price: $73.92 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Height 1-9/16"
Overall Width 19-9/16"
Construction Metal
Extension From Wall 3"
Mounting Hardware Included Yes
Concealed Screws Yes