Pfister PBTBC1CC "Carmel" Towel Bar
| Item: | PBTBC1CC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.33 (Pricing is for Polished Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-3/8" |
| Construction | Solid Brass |
| Bar Diameter | 0-3/4" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/4" |
| Warranty |


