Pfister PBTBC3CC "Carmel" Towel Bar

Item: PBTBC3CC
Finish: Polished Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $38.75 (Pricing is for Polished Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-3/8"
Construction Solid Brass
Bar Diameter 0-3/4"
Bracket Diameter 2-3/8"
Extension From Wall 3-3/4"