X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBTBB3KK "Georgetown" Towel Bar

Item: PBTBB3KK
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 30"
Overall Length 32-3/8"
Construction Solid Brass
Bar Diameter 0-3/4"
Bracket Diameter 2-3/8"
Extension From Wall 3-3/4"