Pfister PBRHYP0K "Ashfield" Robe Hook
| Item: | PBRHYP0K |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.26 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 2-5/16" |
| Overall Height | 3-1/16" |
| Construction | Solid Brass |
| Bracket Diameter | 2-5/16" |
| Extension From Wall | 3-1/2" |
| Features | • Single Hook |
| Product Specifications |
| Warranty |


