X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBRHGL1C "Saxton" Robe Hook

Item: PBRHGL1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $21.00

Price: $17.64 (Pricing is for Polished Chrome)




Details and Dimensions

Width 2-13/16"
Construction Metal
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes
Concealed Screws Yes
ADA Compliant Yes