Pfister PBRHE0CC "Catalina" Robe Hook
| Item: | PBRHE0CC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $16.49 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 2-3/8" |
| Overall Height | 2-11/16" |
| Construction | Solid Brass Concealed Screw |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/16" |
| Features | • Single Hook |
| Warranty |


