Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Pfister
>
PBRHC0KK
Pfister PBRHC0KK "Carmel" Robe Hook
| Item: | PBRHC0KK |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $23.55 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 2-3/8" |
| Overall Height | 2-3/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-11/16" |
| Features | • Single Hook |
| Warranty |


