Pfister PBRHCB0C "Avalon" Robe Hook
| Item: | PBRHCB0C |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $15.70 (Pricing is for Polished Chrome)
Details and Dimensions
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-7/10" |
| Features | • Single Hook |
| Product Specifications |
| Warranty |


