X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister PBRBMB1C "Marielle" Towel Ring

Item: PBRBMB1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $43.00

Price: $36.12 (Pricing is for Polished Chrome)



Details and Dimensions

Overall Width 11-11/32"
Overall Height 7-1/32"
Construction Metal
Bracket Diameter 1-1/32"
Extension From Wall 3-1/16"
Mounting Hardware Included Yes
Concealed Screws Yes