X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PBRBMB1K "Marielle" Towel Ring

Item: PBRBMB1K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 11-11/32"
Overall Height 7-1/32"
Construction Metal
Bracket Diameter 1-1/32"
Extension From Wall 3-1/16"
Mounting Hardware Included Yes
Concealed Screws Yes