X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PBRBGL1C "Saxton" Towel Ring

Item: PBRBGL1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 6-11/16"
Construction Metal
Bar Diameter 0-3/8"
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
Mounting Hardware Included Yes
Concealed Screws Yes