Pfister PBRBB0KK "Georgetown" Towel Ring
| Item: | PBRBB0KK |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Overall Width | 7" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-11/16" |
| Warranty |


