Pfister PBRBC0CC "Carmel" Towel Ring
| Item: | PBRBC0CC |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 7" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-11/16" |
| Warranty |


