Pfister PBPHYP1U "Ashfield" Paper Holder
| Item: | PBPHYP1U |
| Finish: | Rustic Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $68.30 (Pricing is for Rustic Bronze)
Details and Dimensions
| Overall Width | 7-1/4" |
| Overall Height | 4-3/8" |
| Bracket Diameter | 2-5/16" |
| Extension From Wall | 3-1/2" |
| Features | • Single Post |
| Product Specifications |
| Warranty |


