X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PBPHNC1C "Contempra" Paper Holder

Item: PBPHNC1C
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Length 9-3/16"
Construction Metal
Bar Diameter 0-9/16"
Bracket Diameter 2-3/16"
Extension From Wall 3-5/16"
ADA Compliant Yes
Features Pivot Paper Holder