X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister PBPHMB1K "Marielle" Paper Holder

Item: PBPHMB1K
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Overall Width 9-3/32"
Mounting Width 7"
Construction Metal
Extension From Wall 3-3/4"
Mounting Hardware Included Yes
Concealed Screws Yes