Pfister PBPHCB1C "Avalon" Paper Holder
| Item: | PBPHCB1C |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $25.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Overall Width | 5-5/8" |
| Overall Height | 4-7/32" |
| Construction | Solid Brass |
| Bracket Diameter | 2-1/16" |
| Extension From Wall | 3-9/16" |
| Features | • Single Post |
| Product Specifications |
| Warranty |


