Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Minispread Bathroom Sink Faucets
> Pfister
>
PBPHC0UU
Pfister PBPHC0UU "Carmel" Paper Holder
| Item: | PBPHC0UU |
| Finish: | Rustic Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $55.74 (Pricing is for Rustic Bronze)
Details and Dimensions
| Overall Width | 9-1/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/4" |
| Features | • Double Post |
| Warranty |


