Back to Search Results
Ferguson.com Home
>
Faucets
>
4'' Centerset Bathroom Sink Faucets
> Pfister
>
PBPHC0KK
Pfister PBPHC0KK "Carmel" Paper Holder
| Item: | PBPHC0KK |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $42.39 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 9-1/8" |
| Construction | Solid Brass |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-3/4" |
| Features | • Double Post |
| Warranty |


