Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
PT48CB0C
Pfister PT48CB0C "Avalon" 4'' Centerset Bathroom Sink Faucet
| Item: | PT48CB0C |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 4" |
| Spout Reach | 4-5/16" |
| Overall Height | 5-1/16" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 1-1/8" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Metal Lever Handles |
| Low Lead Compliant | No |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Warranty |


