Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Kitchen Faucets
> Pfister
>
PT343TCC
Pfister PT343TCC "Marielle" Single Handle Kitchen Faucet
| Item: | PT343TCC |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| ADA Compliant | Yes |
| Spout Height | 4-3/8" |
| Spout Reach | 9-11/16" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Shown With | Lever Handle |
| Low Lead Compliant | No |
| Warranty |


