Pfister P0X8310A Tub & Shower Rough In Valve
| Item: | P0X8310A |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $69.87
Details and Dimensions
| Valve Type | Ceramic Disc |
| Pressure Balanced | Yes |
| Construction | Brass |
| Features | • 1/2'' Mixing Valve |
| Additional Information | Dual 1/2'' copper sweat or I.P. connections |
| Product Specifications |
| Warranty |


