Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Shower Faucets
> Pfister
>
P078CPC/P0731XA
Pfister P078CPC/P0731XA "Savannah" Two Handle Shower Faucet
| Item: | P078CPC/P0731XA |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $183.44 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Rough In Valve Type | Ceramic Disc |
| Shower Head Width | 4-1/2" |
| Shower Head Type | Multi Function |
| Handle(s) Included | Yes |
| Handle Type | Cross |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | No |
| Construction | Brass |
| Shown With | White Porcelain Cross Handles |
| ADA Compliant | No |
| Warranty |


