X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016YP0U "Ashfield" Transfer Valve Trim

Item: P016YP0U
Finish: Rustic Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $180.00

Price: $151.20 (Pricing is for Rustic Bronze)




Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Diameter 2-19/32"
Handle Length 3-9/32''