X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016WE0C "Carnegie" Transfer Valve Trim

Item: P016WE0C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $100.00

Price: $78.50 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Height 2-3/8"
Width 2-3/8"