Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016NC1C "Contempra" Transfer Valve Trim

Item: P016NC1C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $75.00

Price: $63.00 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Extension From Wall 3-3/4"
Valve Escutcheon Height 3"
Valve Escutcheon Width 3"