X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Pfister P016NC1K "Contempra" Transfer Valve Trim

Item: P016NC1K
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle(s) Included Yes
Construction Metal
ADA Compliant Yes
Extension From Wall 3-3/4"
To Be Used With Required 015-2WDX or 015-4WDX Valve (Sold Separately)
Valve Escutcheon Height 3"
Valve Escutcheon Width 3"