X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016MB0C "Marielle" Transfer Valve Trim

Item: P016MB0C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $83.00

Price: $69.72 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Concealed Screws Yes
Diameter 2-19/32"
Extension From Wall 4-1/32"
Mounting Hardware Included Yes