X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Pfister P016GL0C "Saxton" Transfer Valve Trim

Item: P016GL0C
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $54.00

Price: $45.36 (Pricing is for Polished Chrome)




Details and Dimensions

Rough In Valve Included No
Construction Metal
ADA Compliant Yes
Extension From Wall 3-7/8"
Height 3-1/4"
Width 2-27/32"